Shop All Bathroom Mirrors
Moen
Arris Matte black mirror
Mfr # YB0892BL
Zoro # G701238006
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12.89 in
- Finish Matte Black
- Width 4.33 in
- Length 8.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0892BL
- Zoro # G701238006
- UPC # 34584029614
- Country of Origin Unknown
- Category Bathroom Mirrors
Dimensions
Height (In.) | 12.89 in |
Width | 4.33 in |
Length | 8.46 in |
Details
Finish | Matte Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- LEGEND VALVE 1-1/4" PRESS MALE ADAPTER (450-756P)
- KOHLER FLUSH VALVE SEALCLASS5&6 (GP1059291)
- MOEN Triva Brushed Nickel Mirror (BP1892BN)
- MOEN Triva Mirror (BP1892CH)
- MOEN Iso BL Mirror (RT PKG) (DN0792BL)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- SEE ALL INDUSTRIES 30 in "H x 24 in "W, Framed Mirror, Aluminum (AL2430G)
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Nickel (KMM100BN)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- Moen Bathroom Mirrors