Shop All Bathroom Mirrors
Moen
Arris Magnifying Mirror, Ch
Mfr # AMYB0892CH
Zoro # G808431140
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 4.53 in
- Finish Chrome
- Width 8.46 in
- Length 12.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # AMYB0892CH
- Zoro # G808431140
- UPC # 34584030221
- Country of Origin Taiwan, Province of China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 4.53 in |
Width | 8.46 in |
Length | 12.6 in |
Details
Finish | Chrome |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •included template and mounting hardware take the guesswork out of installation
- •corrosion resistant
- •glass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- ZORO SELECT 1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE1)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/FPM, Socket x Socket (BFA1060SFS)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2146)
- MOEN Triva Mirror (BP1892CH)
- MOEN Triva Brushed Nickel Mirror (BP1892BN)
- MOEN Iso BL Mirror (RT PKG) (DN0792BL)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- KETCHAM 24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2436)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- Moen Bathroom Mirrors