Shop All Bathroom Mirrors
Moen
Arris Magnifying Mirror, Bn
Mfr # AMYB0892BN
Zoro # G908431149
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4.5 in
- Finish Brushed Nickel
- Width 8.5 in
- Length 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # AMYB0892BN
- Zoro # G908431149
- UPC # 34584030214
- Country of Origin Taiwan, Province of China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 4.5 in |
Width | 8.5 in |
Length | 12.8 in |
Details
Finish | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M081801-9200)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- PROPLUS 3-1/2 ID x 3/4 Thick 5-3/8 OD Sponge Rubber Gasket (121027)
- ZURN Elbow Stub Out, 90 deg., Copper, 1/2" Pipe (QSTUBLXX)
- MOEN Triva Brushed Nickel Mirror (BP1892BN)
- MOEN Triva Mirror (BP1892CH)
- MOEN Iso BL Mirror (RT PKG) (DN0792BL)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-2430BV)
- CLEARMIRROR ClearMirror 16104-121224M Fog Free Shower Clear Mirror 12 x 12 in. (16104-121224M)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- Moen Bathroom Mirrors