Shop All Shower Faucets
Moen
Arris M-Core 2S S/O Ep Trim Ch
Mfr # UTS22002EP
Zoro # G308456469
product price: $643.41
/ea
Free Shipping & Returns
$643.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24.6 in
- Width 12.5 in
- Height 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS22002EP
- Zoro # G308456469
- UPC # 26508340073
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 24.6 in |
Width | 12.5 in |
Height | 4.4 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Gas Thermostat, Commercial (SP11798B)
- MOEN Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (67425)
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- Moen Bathtub Faucets & Accessories