Shop All Shower Faucets
Moen
Arris M-Core 2S S/O Ep Trim Bl
Mfr # UTS22002EPBL
Zoro # G408432363
product price: $981.31
/ea
Free Shipping & Returns
$981.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24.6 in
- Width 12.3 in
- Height 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS22002EPBL
- Zoro # G408432363
- UPC # 26508340080
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 24.6 in |
Width | 12.3 in |
Height | 3.9 in |
Description
matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8215C073CSA)
- BONOMI 2" NPT Brass Ball Valve 3-Way (355N-2)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Elbow W/ Square Mnt Flange, 3-1/2" x 8" (S72011)
- KOHLER Piston Cover Kit (1060056)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Woodhurst Shower Trim (T14232-BL)
- Moen Bathtub Faucets & Accessories