Shop All Bathroom Safety Bars and Chairs
Moen
Arris 18" Designer Grab Bar
Mfr # YG0818BL
Zoro # G201233457
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Finish Matte Black
- Width 3.15
- Height 22.05
- Weight 1.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YG0818BL
- Zoro # G201233457
- UPC # 34584029515
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3.5 |
Width | 3.15 |
Height | 22.05 |
Details
Finish | Matte Black |
Weight | 1.95 |
Collection | Arris |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- SPEAKMAN Sentinel Mark II CPV-PB-DV Pressure Balanced Diverter Shower Valve (CPV-PB-DV)
- MOEN Aerator Kit in Spot Resistant Nickel (204275SRN)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- MOEN Home Care Brushed nickel 9" designer hand grip (LR2250DBN)
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- Moen Bathroom Safety Bars and Chairs