Shop All Shelving & Rack Accessories
Moen
Arlys Ch Towel Shelf Rt Pkg
Mfr # Y5794CH
Zoro # G108589961
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.3 in
- Finish - Shelving and Racks Chrome
- Overall Width 9.4 in
- Application Residential
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y5794CH
- Zoro # G108589961
- UPC # 34584034366
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 6.3 in |
Overall Width | 9.4 in |
Length | 26 in |
Details
Finish - Shelving and Racks | Chrome |
Application | Residential |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •included template and mounting hardware take the guesswork out of installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Plastic Bin & Tub Cart Bin Divider, Yellow, 6 1/2 in W, 4 in H, 18 PK (NF3445BWYB-18)
- DAYTON Drum Carrier, 880 lb. (29PH16)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 4"H, Chrome (45VX60)
- MOEN Arlys Bl Towel Shelf Rt Pkg (Y5794BL)
- ECONOCO Shopping Bag Rack (K39)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Chrome (01HC9002CR1)
- DC CARGO 8' Black E-Track Kit - 4 Rails + Accessories (8PHET4K)
- PRAIRIE VIEW INDUSTRIES N207260-5 Complete 5 Tier Shelving Units- 72 x 20 x 60 in. (A207260-5)
- TRESTON Benchtop Spacemiser, Holds 2 Cabinets (PTP-5)
- ZORO SELECT Shelf Liner 72"x18", Clear, 4PK (5GRF8)
- Moen Shelving & Rack Accessories