Shop All Bath Towel Bars and Hooks
Moen
Arlys CH 24" Double Towel Bar (RT PKG)
Mfr # Y5722CH
Zoro # G806504860
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 26.3
- Width 5.2
- Height 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y5722CH
- Zoro # G806504860
- UPC # 34584034281
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 26.3 |
Width | 5.2 |
Height | 2.4 |
Details
Item | Towel bar |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR S1-20, 155303-43 CARTRIDGE (S1-20)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- LASCO 0.75 in. PVC Tee Slip, 50PK (401-007)
- NIBCO PRESS SYSTEM Male Adapter, 2-1/2", Press X MIP (9032650PC)
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- MOEN Contemporary 18" Towel Bar (P5118BN)
- MOEN Glyde Matte black 18" towel bar (MYB2318BL)
- MOEN Genta Brushed Nickel Towel Ring 6 in. L Zinc (BH3686BN)
- MOEN Doux Hand Towel Bar (YB0286BN)
- MOEN Hilliard Towel Ring Chrm (MY2786CH)
- KOHLER Square Towel Arm (23291-CP)
- Moen Bath Towel Bars and Hooks