Shop All Bath Towel Bars and Hooks
Moen
Arlys Brushed nickel hand towel bar
Mfr # Y5786BN
Zoro # G101235896
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Bar Length 4.57 in
- Height 10.940 in
- Width 2.560 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # Y5786BN
- Zoro # G101235896
- UPC # 34584033017
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 4.57 in |
Height | 10.940 in |
Width | 2.560 in |
Details
Finish | Brushed Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1918652)
- MILWAUKEE TOOL 1/2" Close Quarters Tubing Cutter (48-22-4260)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- MOEN Stainless Double Robe Hook Satin Stainless Steel (P1703)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- MOEN 18 in. Peened Grab Bar (842)
- MOEN Caldwell Mediterranean bronze 24" towel bar (Y3124BRB)
- MOEN Mason Towel Bar Mounting Posts Old World Bronze (YB8000OWB)
- MOEN Mason 24" Towel Bar Only (YB8094CH)
- DELTA Vero 24 Towel Bar (77724-CZ)
- Moen Bath Towel Bars and Hooks