Shop All Toilet Paper Dispensers & Holders
Moen
Arlys BN Single Post Paper Holder RT PKG
Mfr # Y5709BN
Zoro # G906589385
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Holder Style Single Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y5709BN
- Zoro # G906589385
- UPC # 34584034243
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.6 in |
Dispenser Height | 2.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Holder Style | Single Post |
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, White, Polyester/Rayon (FGT30000WH00)
- SANITAIRE Vacuum Bag, Paper, 6-1/2" H, PK5 (68104-10)
- AVANT AVANT Hand Sanitizer Dispenser (9350-AO)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 5-1/2" W, PK10 (82)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- ALPINE INDUSTRIES Single Toilet Paper Holder with Shelf Storage Rack, Chrome finish (ALP487-1-C-2)
- Moen Toilet Paper Dispensers & Holders