Shop All Shelving & Rack Accessories
Moen
Arlys Bl Towel Shelf Rt Pkg
Mfr # Y5794BL
Zoro # G008589955
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26.26 in
- Finish - Shelving and Racks Matte Black
- Overall Width 2.76 in
- Length 9.45 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y5794BL
- Zoro # G008589955
- UPC # 34584032881
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 26.26 in |
Overall Width | 2.76 in |
Length | 9.45 in |
Details
Finish - Shelving and Racks | Matte Black |
Application | Residential |
Description
matte black finish is the perfect complement to modern spaces
- •included template and mounting hardware take the guesswork out of installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDMILL SLATWALL PRODUCTS Slatwall Easy Panel Anchor Core 48"W x 24"H (2 PC) Maple (EPMA)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH805MOBRD)
- TENNSCO Upright Assembly, Steel, 16 ga., Sand (UPA-120)
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- RAYMOND PRODUCTS Raymond Products 3825 Panel Mover 5" Phenolic 2 Swivel 2 Rigid 3 Standard Uprights (3825)
- TENNSCO Double Support Rivet 18 In, Medium Gray (VDRS-1816GRAY)
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- ECONOCO Rectangular Tubing, Face-Out, 24PK (AF12/B)
- LOWELL Robertson Sq Scr 50pc (RSR-50)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- Moen Shelving & Rack Accessories