Shop All Toilet Paper Dispensers & Holders
Moen
Arlys BL Double Paper Holder (RT PKG)
Mfr # Y5788BL
Zoro # G206589153
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # Y5788BL
- Zoro # G206589153
- UPC # 34584034328
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 5.125 in |
Dispenser Depth | 3.05 in |
Dispenser Width | 2.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Grabber Reacher with Rubber Grip Handle, 32-inch Multipurpose Foldable Claw Arm Extender Tool (217258PAP)
- BOARDWALK TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500 (582505)
- AIR WORKS Urinal Screen, Round, Mango, PK60 (AWUS007-BX)
- PIG Sorbents, 10 gal, 3 in x 48 in, Oil, White, Polypropylene (104PS)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- MOEN Mediterranean Bronze Pivoting Paper Holder (Y2608BRB)
- MOEN Tiffin Paper Holder Bn (MY4808BN)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- Moen Toilet Paper Dispensers & Holders