Shop All Bath Towel Bars and Hooks
Moen
Arlys BL 24" Double Towel Bar (RT PKG)
Mfr # Y5722BL
Zoro # G006504851
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Height 2.4
- Length 26.3
- Width 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # Y5722BL
- Zoro # G006504851
- UPC # 34584034267
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.4 |
Length | 26.3 |
Width | 5.2 |
Details
Item | Towel bar |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 300 ft. Blue PEX Pipe (APPB30034)
- PLUMB PAK Telescoping Plastic Telescopic End Outlet Continuous Waste (119WK)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- MOEN Contemporary 18" Towel Bar Bright Chrome (P5118)
- MOEN Tiffin Robe Hook Bshbrnz (MY4803BRB)
- MOEN Ashville Double Robe Hook Mediterranean Bronze (DN7903BRB)
- MOEN Edgestone Single Robe Hook Bright Chrome (YB4603CH)
- MOEN Mediterranean Bronze Robe Hook (Y2603BRB)
- MOEN Glyde Matte black 18" towel bar (MYB2318BL)
- AMBA PRODUCTS Amba Products HSMB Jeeves H Straight Towel Warmer; Matte Black (HSMB)
- Moen Bath Towel Bars and Hooks