Shop All Kitchen Faucets
Moen
Arbor Single-Handle Pull-Down Sprayer Kitchen Faucet with Power Boost in Spot Resist Stainless
Mfr # 7594SRS
Zoro # G709431546
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7594SRS
- Zoro # G709431546
- UPC # 26508231982
- Country of Origin United States
- Category Kitchen Faucets
Description
The MOEN Arbor 1-Handle Pull-Down Sprayer Kitchen Faucet in Spot Resist Stainless offers extended versatility without the need for a separate side spray. It features Reflex, a comprehensive system of features and design enhancements that give you smooth operation, easy movement and secure docking of the pull-down spray head. The pull-down feature works in concert with each other to enhance the overall functionality and usability.Moen Power Boost technology offers a faster clean and faster fill with the push of a buttonSpot resist stainless finish avoids fingerprints and water spots for a cleaner look15-1/2 in. spout heightPull-down design offers at-your-fingertips water delivery4-function pulldown spray wand features standard stream and spray, plus a convenient Power Boost button and toggle switch for activating boosted optionsDuralock quick connect system for easy installationMoen Arbor kitchen faucet can be installed with or without included deck plate escutcheonEquipped with the Reflex system for smooth operation, easy movement and secure docking of the pull-down/pullout spray head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- KETCHAM 16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet (1636)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- KOHLER Loure Towel Ring (11587-CP)
- MOEN Manual, 10-1/2" Mount, 4 Hole Low Arc Kitchen Faucet (8701)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (67315SRS)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (7545SRS)
- MOEN Boman One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (87162SRS)
- MOEN Spot Resist Stainless One-Handle Pulldown Kitchen Faucet (7622SRS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLLS)
- Moen Kitchen Faucets & Accessories