Shop All Kitchen Faucets
Moen
Arbor One-Handle Pulldown Kitchen Faucet
Mfr # 7594EVC
Zoro # G401254269
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 14.25 in
- Length (In.) 31.625 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7594EVC
- Zoro # G401254269
- UPC # 26508271186
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 14.25 in |
Length (In.) | 31.625 in |
Height | 4.25 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Divider, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP2308E)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- EVERFLOW FIP Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 3/4" (100T034-NL)
- IRONWERKS DESIGNS 3/4" Black Hose Pipe Fittings, 10PK (3/4-Cross-10)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185EWSRS)
- MOEN Slate 1H Kd Pd Srs (76162SRS)
- MOEN Faucet Kit 2Handl Chr Ll (CA87888)
- MOEN Camerist One-Handle Bar Faucet (4905)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- BUNN Faucet - Hot Water For Bunn - Part# 29075-0000 (29075-0000)
- Moen Kitchen Faucets