Shop All Kitchen Faucets
Moen
Arbor One-Handle Pulldown Kitchen Faucet
Mfr # 7594EVBL
Zoro # G001254270
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 4.25 in
- Length (In.) 31.625 in
- Width 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7594EVBL
- Zoro # G001254270
- UPC # 26508271186
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 4.25 in |
Length (In.) | 31.625 in |
Width | 14.25 in |
Details
Finish | Matte Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- ZORO SELECT 3/8" x 5/8" Low Lead Brass Female Coupling (700066-1006)
- SLOAN V600Aa-Bx Cp Vac Brkr, 1 1/2 x 9, Boxed (3393002)
- KOHLER Aerator Kit (1290229-BN)
- MOEN Chateau Two-Handle Bar Faucet (4903)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EVBL)
- MOEN Shower Handle, Chrome, Single Lever (100657)
- MOEN Camerist One-Handle Bar Faucet (4905)
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A1679LMWSPN-2)
- Moen Kitchen Faucets