Shop All Washroom Accessories
Moen
Aluminum Shower Rod Satin Stainless Steel 5'
Mfr # 2-100-5SS
Zoro # G0168298
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 2-100-5SS
- Zoro # G0168298
- Country of Origin China
- Category Washroom Accessories
Details
Item | Aluminum Shower Rod Satin Stainless Stee |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Description
Aluminum Shower Rod Satin Stainless Stee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- ERIE Ag23A020 24V On/Off N.O. Spring (AG23A020)
- VIEGA Viega ProPress extended coupling No stop, 2" x 2" (79030)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (837-131)
- MOEN Economy Standard Spring Paper Holder Bright Chrome (908)
- MOEN Metal Contemporary Paper Holder Roller Only Bright Chrome (3CH)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- MOEN Retreat Glass Vanity Shelf Bright Chrome (DN8390CH)
- MOEN Tension 6' Shower Rod Bright Chrome (54-6)
- MOEN Commercial Recessed Soap Holder Bright Chrome (2565CH)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15101)
- Moen Washroom Accessories