Shop All Washroom Accessories
Moen
Aluminum Shower Rod Bright Chrome 6'
Mfr # 2-100-6A
Zoro # G0168255
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 2-100-6A
- Zoro # G0168255
- Country of Origin China
- Category Washroom Accessories
Details
Item | Aluminum Shower Rod Bright Chrome 6 ft. |
Finish | Bright Chrome |
Description
Aluminum Shower Rod Bright Chrome 6 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size (706108-04)
- KOHLER Manual Flushometer Valve For 0.125 Gpf Washdown Urinal (76317-CP)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- MOEN Commercial Recessed Paper Holder Satin Stainless Steel (1576SS)
- MOEN Gilmour Spot resist brushed nickel double robe hook (Y6303BN)
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- GINGER Soap Basket in Polished Chrome (550G/PC)
- Moen Washroom Accessories