Shop All Washroom Accessories
Moen
Aluminum Shower Rod Bright Chrome 5'
Mfr # 2-100-5A
Zoro # G0168325
original price:
$9.58
26% off
new price: $7.05
/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 2-100-5A
- Zoro # G0168325
- Country of Origin China
- Category Washroom Accessories
Details
Item | Aluminum Shower Rod Bright Chrome 5 ft. |
Finish | Bright Chrome |
Description
Aluminum Shower Rod Bright Chrome 5 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 15 ft., White (FTH200-15TC-G)
- MOEN Posi-Temp(R) Tub/Shower (T2193EP)
- ZORO SELECT Tee, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (TEE100)
- BLANCO PRECIS UdrMt GraniteComp 33" 60/40 2Bowl Kitchen Sink Truffle (442522)
- MOEN Exposed Flange Satin Stainless Steel (58-F)
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- MOEN Genta Single Robe Hook (BH3803BN)
- MOEN Contemporary Spring Loaded Paper Holder White Roller Bright Chrome (P5080)
- MOEN Contemporary Paper Holder (P5080BN)
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- DELTA Delta Nut (RP32524)
- Moen Washroom Accessories