Shop All Escutcheons
Moen
Align Wall-Mount Tub Filler Escutcheon Kit in Matte Black
Mfr # 210576BL
Zoro # G310331839
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Black
- Depth 1 in
- Width 6.88 in
- Height 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 210576BL
- Zoro # G310331839
- UPC # 26508359006
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 1 in |
Width | 6.88 in |
Height | 10.5 in |
Details
Color/Finish | Black |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Covered under Moen's 1 year warranty
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK KITCHEN FAUCET SPRY BLK (PP815-2)
- PARKER Branch Tee, Zinc Steel, CompxM, 3/8Inx1/4In (6 SBU-S)
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 5 psi Min Op Pressure Differential (8210G002)
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Escutcheon Kit (42022BN)
- MOEN Shower Escutcheon - (178755)
- MOEN Escutcheon Kit (191935)
- MOEN Handle Escutcheon (130153NL)
- MOEN Escutcheon - (141002)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- Moen Escutcheons