Shop All Single Handle Bathroom Faucets
Moen
Align One-Handle Vessel Bathroom Faucet in Matte Black
Mfr # 6192BL
Zoro # G910399550
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 9.4 in.
- Length 20.7 in.
- Height 3.1 in.
- Weight 4.45 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6192BL
- Zoro # G910399550
- UPC # 26508370872
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.4 in. |
Length | 20.7 in. |
Height | 3.1 in. |
Details
Color | Black |
Weight | 4.45 lbs. |
Application | Bathroom |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •One-handle lever handle makes it easy to adjust the water
- •Single hole mount creates a cleaner look against custom countertops
- •Complies with American's with Disabilities Act (ADA) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
- •Includes red and blue markings
- •Deck plate sold separately
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Supply Line, 9 in. L, 3/8 in. Stop Intel (88-2007)
- KOHLER Cover With Bumpers-Sp (1085141-0)
- TOTO Nexus 1Pc Toilet 1.28Gpf Cotto N (MS642234CEFG#01)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- MOEN Glyde 1H Lav Bl (6170BL)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- Moen Single Handle Bathroom Faucets