Shop All Kitchen Faucets
Moen
Align One-Handle Kitchen Faucet
Mfr # 7365
Zoro # G501254275
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 1 Handle Lever
- Length (In.) 24.75 in
- Height 3.5 in
- Width 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 7365
- Zoro # G501254275
- UPC # 26508271186
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 24.75 in |
Height | 3.5 in |
Width | 12.25 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 3 ft. Bury Y1 Freezeless Yard Hydrant (Y1-3)
- FLEX-STRUT Tubing Clamp, O.D., 2" (FS-1200-2 E/G)
- K&S PRECISION METALS Hard Straight Copper Tube 1/8" X 3' X .014 (8120-3)
- MOEN Spout, Tub Diverter (3931)
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- MOEN Faucet Kit 2Handl Chr Ll (CA87888)
- MOEN Nori P/D Kitchen Fct Ss (87066SRS)
- MOEN Chateau One-Handle Kitchen Faucet (7423)
- MOEN CHR SGL Kitch Faucet (87603)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185SRS)
- Moen Kitchen Faucets & Accessories