Shop All Showerheads and Tub Faucets
Moen
Align M-Core 3-Series Shower Only
Mfr # UT3292EP
Zoro # G701235326
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.0 in
- Width 11.4 in
- Length 12.1 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT3292EP
- Zoro # G701235326
- UPC # 26508320051
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 11.4 in |
Length | 12.1 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN Towel Bar Marcel Otc Bronze (33771)
- VIEGA Viega MegaPress XL flange, 2-1/2" (26775)
- KOHLER 10 Traditional Round Rain Showerhead (13693-2MB)
- ZORO SELECT Red. Wye and 45 Bend, 4 In x 2 In Hub (1WHX2)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T8375NH)
- MOEN Adler 1H Shower Fct Chrm (82604)
- MOEN CALDWELL WM SRN 2.5 GPM (205W2SRN)
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2842EPBL)
- MOEN Matte Black Two-Function 8 Diameter Spray Head Rainshower (S6320BL)
- MOEN M-CORE TRANSFER VALVE EXTENSION KIT (200760)
- DELTA Saylor Monitor 17 Series Tub & Shower Trim With In2Ition (T17435-BL-I)
- Moen Showerheads and Tub Faucets