Shop All Shower Faucets
Moen
Align M-Core 2S S/O Ep Trim Bg
Mfr # UT2192EPBG
Zoro # G808456518
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.7 in
- Width 7.6 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2192EPBG
- Zoro # G808456518
- UPC # 26508338537
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.7 in |
Width | 7.6 in |
Height | 4.8 in |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Galvanized Steel Close Nipple (301UP34XCL)
- GEORG FISCHER 1" Threaded Socket PVC/EPDM Spring Check Valve (161562104)
- PARKER 1/8" Compression Brass Union Elbow 10PK (165C-2)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- Moen Shower Faucets