Shop All Showerheads and Tub Faucets
Moen
Align Chrome M-CORE 3-Series Valve Only
Mfr # UT3291
Zoro # G601235747
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.5 in
- Width 7.75 in
- Length 7.88 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT3291
- Zoro # G601235747
- UPC # 26508319970
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- COMPLEMENT K1014A1 Shower Bracket for 1-1/4" O.D Bar (K1014A1)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62300)
- MOEN Wand Kit (191004SRS)
- MOEN Standard Valve Trim (TL470)
- MOEN Posi-Temp(R) Tub/Shower (TL2369EP)
- MOEN Transfer Valve Trim Matte Black (T4192BL)
- MOEN Volume Control (TS33003)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- Moen Showerheads and Tub Faucets