Shop All Bath Towel Bars and Hooks
Moen
Align 9" Hand Towel Bar Bright Chrome
Mfr # YB0486CH
Zoro # G2166873
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0486CH
- Zoro # G2166873
- UPC # 034584022660
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Align 9" Hand Towel Bar Bright Chrome |
Description
Align 9 In. Hand Towel Bar Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80 (1LMU8)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNG3)
- NVENT CADDY Strut Cushion Clamp, 7/8 In. Tube (CCC0087)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet (5481-0)
- MOEN Brushed Nickel 24" Towel Bar (Y1224BN)
- MOEN Contemporary 30" Towel Bar Bright Chrome (23430A)
- MOEN Contemporary 30" Towel Bar (P5130BN)
- MOEN Belfield Towel Bar in Matte Black (YB6486BL)
- MOEN Graeden 24in Towel Bar in Brushed Nickel (Y0924BN)
- MOEN Arlys CH 24" Double Towel Bar (RT PKG) (Y5722CH)
- KOHLER Purist 30" Towel Bar (14437-CP)
- Moen Bath Towel Bars and Hooks