Shop All Bathroom Safety Bars and Chairs
Moen
Align 42in Designer Grab Bar in Brushed Gold
Mfr # YG0442BG
Zoro # G010403096
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Standards ADA Compliant
- Color Gold
- Width 3.5 in.
- Weight 3.6 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YG0442BG
- Zoro # G010403096
- UPC # 34584038869
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45.5 in. |
Width | 3.5 in. |
Depth | 3.5 in. |
Details
Finish | Brushed Gold |
Standards | ADA Compliant |
Color | Gold |
Weight | 3.6 lbs. |
Application | Bathroom |
Description
- •The securemount design allows for secure and lasting installation into any stud at any angle
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Supports up to 500 lbs.
- •Complies with American's with Disabilities Act (ADA) specifications
- •42" bar length
- •1.25" bar diameter
- •Corrosion resistant
- •Stainless steel construction for added durability
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Portsmouth Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (4327A.104.020)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- ANVIL Plug Galv 3/4 (8700159901)
- ANVIL 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- MOEN 12in Concealed Screw Grab Bar in Matte Black (R8712BL)
- MOEN Stainless Securemount (SMA1005CH)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (8736)
- MOEN Brushed Nickel 18" Grab Bar (YG0318BN)
- MOEN Tub Safe Tread Strips Glacier White (DN7045)
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- Moen Bathroom Safety Bars and Chairs