Shop All Bath Towel Bars and Hooks
Moen
Align 24" Towel Bar Bright Chrome
Mfr # YB0424CH
Zoro # G2167004
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Align 24" Towel Bar Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0424CH
- Zoro # G2167004
- UPC # 034584022646
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Align 24" Towel Bar Bright Chrome |
Product Type | Align 24" Towel Bar Bright Chrome |
Description
Align 24 In. Towel Bar Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Supply Line, 20 in. L, 1/2 in. Stop Outlet (88-3120)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X5)
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 90 ELBOW - 1/4 BEND)
- MOEN Avri 18in Towel Bar in Brushed Nickel (Y1418BN)
- MOEN Graeden 24in Towel Bar in Brushed Nickel (Y0924BN)
- MOEN Contemporary Towel Bar Mounting Posts Bright Chrome (P5100)
- MOEN Hamden 24" Towel Bar Brushed Nickel (MY6224BN)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- MOEN Eva 24" Towel Bar Bright Chrome (YB2824CH)
- KINGSTON BRASS SCC8605 Edenscape Pedestal Dual Towel Rack, Oil Rubbed Bronze (SCC8605)
- Moen Bath Towel Bars and Hooks