Shop All Bathtub Faucets
Moen
Align 1H Wall Mount Tub Bn
Mfr # WT391BN
Zoro # G208461655
product price: $738.34
/ea
Free Shipping & Returns
$738.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18.6 in
- Overall Width 11.3 in
- Overall Height 3.8 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WT391BN
- Zoro # G208461655
- UPC # 26508353219
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Length | 18.6 in |
Overall Width | 11.3 in |
Overall Height | 3.8 in |
Details
Application | Residential |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- NVENT CADDY Pipe Support Block, 10-3/8 x 5 x 6 In (RPS50H6EG)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- DELTA Galeon: 14 Series Tub Trim (T14172-BL)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- Moen Bathtub Faucets