Shop All Bathtub Faucets
Moen
Align 1H Wall Mount Tub Bl
Mfr # WT391BL
Zoro # G708461650
original price:
$902.00
9% off
Free Shipping & Returns
$812.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18.6 in
- Overall Width 11.2 in
- Overall Height 3.8 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # WT391BL
- Zoro # G708461650
- UPC # 26508353202
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Length | 18.6 in |
Overall Width | 11.2 in |
Overall Height | 3.8 in |
Details
Application | Residential |
Description
matte black finish is the perfect complement to modern spaces
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Cotton, Cotton (LT241.8G#01)
- NORGREN Push-to-Connect Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M24250210)
- PROSOURCE Flex Coupling 1-1/2In (FC56-1515)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- Moen Bathtub Faucets & Accessories