Shop All Bathtub Faucets
Moen
Align 1H Wall Mount Tub Bg
Mfr # WT391BG
Zoro # G608461705
product price: $738.34
/ea
Free Shipping & Returns
$738.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Overall Width 11.2 in
- Overall Length 18.6 in
- Overall Height 3.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WT391BG
- Zoro # G608461705
- UPC # 26508353196
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Width | 11.2 in |
Overall Length | 18.6 in |
Overall Height | 3.8 in |
Details
Application | Residential |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV2E-075F-075F)
- TOTO Automatic Flush Valve, Top Spud (TET1UA32#CP)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S250-1)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- Moen Bathtub Faucets & Accessories