Shop All Backflow Preventers
Moen
Air Gap With Matching Escutche
Mfr # 105895NL
Zoro # G000916704
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.8 in
- Height 1.4 in
- Length 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 105895NL
- Zoro # G000916704
- UPC # 26508294338
- Country of Origin Unknown
- Category Backflow Preventers
Dimensions
Width | 1.8 in |
Height | 1.4 in |
Length | 5.7 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Inspection Camera, 22 mm dia Camera (70023)
- BECK 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331048207)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- ZORO SELECT 1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P458)
- MOEN Air Gap Oil Rubbed Bronze (105895ORB)
- MOEN Air Gap Black Stainless (105895BLS)
- MOEN Air Gap Matte Black (105895BL)
- THRIFCO PLUMBING 12 Inch Anti-Siphon Frost Free Sillcock, 1/2 Inch MIP x 1/2 Inc (6417096)
- ZURN Reduced Pressure Zone Backflow Preventer (12-375XL)
- ZURN Backflow Preventer, 1/2 in, FNPT (12-975XL3)
- WATTS Reduced pressure zone backflow preventer (1 LF007M1-QT-FZ)
- Moen Valves