Shop All Backflow Preventers
Moen
Air Gap Matte Black
Mfr # 105895BL
Zoro # G400916649
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.63 in
- Height 3.5 in
- Length 9.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 105895BL
- Zoro # G400916649
- UPC # 26508098011
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5.63 in |
Height | 3.5 in |
Length | 9.88 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 5/16 Shower Door 75 1/2 X 71 5/8 (707617-8L-BL)
- BRONDELL Nebia Fixed Shower Arm, Brushed Nickel (ARM-SRN)
- AMERICAN STANDARD Cable Assembly (M952435-0070A)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-10-8)
- MOEN Air Gap With Matching Escutche (105895NL)
- MOEN Air Gap Oil Rubbed Bronze (105895ORB)
- MOEN Air Gap Black Stainless (105895BLS)
- WOODFORD MFG 1-1/8 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HA-CH)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- WILKINS Zurn Wilkins Bronze Backflow Preventer Valve 1 pc (1-975XL)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- Moen Valves