Shop All Faucet Aerators
Moen
Aerator Kit in Mediterranean Bronze
Mfr # 204275BRB
Zoro # G310331518
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Length (In.) 1.13 in
- Application Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 204275BRB
- Zoro # G310331518
- UPC # 26508346792
- Country of Origin Unknown
- Category Faucet Aerators
Dimensions
Height | 1 in |
Length (In.) | 1.13 in |
Details
Finish | Mediterranean Bronze |
Application | Kitchen |
Description
- •In Moen's mediterranean bronze finish
- •Covered under Moen's 1 year warranty
- •1.13" x 1.13" x 1" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS ELBOW 45 PVC S&D 6"" HXH (P506)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- HONEYWELL THERMAL SOLUTIONS St7800A1096 6.0 Minute Purge (ST7800A109)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 13)
- MOEN Aerator Kit in Spot Resistant Nickel (204275SRN)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- MOEN Aerator Kit (180157)
- MOEN Ccn Ext Kit Srst (145130SRS)
- MOEN Aerator (143326)
- MOEN Aerator Kit (40003BN)
- ZURN 0.35 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G68015)
- Moen Faucet Aerators