Shop All Faucet Aerators
Moen
Aerator Kit in Mediterranean Bronze
Mfr # 101077BRB
Zoro # G510331516
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Length (In.) 8.75 in
- Application Kitchen
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 101077BRB
- Zoro # G510331516
- UPC # 26508310380
- Country of Origin Unknown
- Category Faucet Aerators
Dimensions
Length (In.) | 8.75 in |
Height | 0.75 in |
Details
Finish | Mediterranean Bronze |
Application | Kitchen |
Description
- •In Moen's mediterranean bronze finish
- •Covered under Moen's 1 year warranty
- •8.75" x 5.13" x 0.75" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURDOCK Watercooler Pushbotton (7003-099-000)
- ZORO SELECT 3/4" Socket Black Forged Steel Half Coupling (1MNY4)
- DELTA Soap/Lotion, Dispenser-Pump Head (RP21905)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- MOEN Aerator Kit (101120SRS)
- MOEN Stream Straightener (2186P)
- MOEN Aerator (181066)
- MOEN Aerator Kit in Matte Black (181080BL)
- MOEN Aerator Kit (40087)
- MOEN Aerator Kit in Spot Resistant Nickel (204275SRN)
- NEOPERL 1.2 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1459205)
- Moen Kitchen Faucets & Accessories