Shop All Faucet Aerators
Moen
Aerator Assembly
Mfr # 52016
Zoro # G001238096
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 0.75 in
- Length (In.) 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 52016
- Zoro # G001238096
- UPC # 26508165065
- Country of Origin China
- Category Faucet Aerators
Dimensions
Height | 0.75 in |
Length (In.) | 2.88 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Parts Kit, Dipperwell (B-2282-RK)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Sgl Hole Drill, Brass Leg Support (WHV024-L33-1H-B)
- ZORO SELECT Straight Copper Tubing, 1/8 in Outside Dia, 1 ft Length, Type K (8120)
- MOEN Flow Restrictor Kit (140777)
- MOEN 1.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (52610)
- MOEN AER KIT (186922SRN)
- MOEN Aerator Assembly (52006)
- MOEN Aerator 2.2Gpm Vandal Resistant Chr (52016F22)
- MOEN Aerator Kit (40041CSL)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5509105)
- Moen Faucet Aerators