Shop All Faucet Aerators
Moen
Aerator
Mfr # 100112P
Zoro # G201234157
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Length (In.) 3.75 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 100112P
- Zoro # G201234157
- UPC # 26508055731
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Length (In.) | 3.75 in |
Height | 1 in |
Details
Finish | Polished Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- ASCO Valve Rebuild Kit, With Instructions (302305)
- KOHLER Awaken 8" 1.75 Gpm Rainhead (76464-G-CP)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500361084)
- MOEN Aerator (168499)
- MOEN Aerator (3919BN)
- MOEN Aerator (163847)
- MOEN Aerator (52018F22)
- MOEN Aerator Removal Tool (59005)
- MOEN CCY 1.5 AER KIT MEBR (101029BRB)
- MOEN Aerator (143326)
- Moen Faucet Aerators