Shop All Faucet Aerators
Moen
1.5 gpm Aerated Outlet, 15/16"- 27 UNS -2A Thread Size, Chrome, Plastic
Mfr # 101010
Zoro # G2179886
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Male
- Thread Size 15/16"- 27 UNS -2A
- Flow Rate 1.5 gpm
- Flow Outlet Type Aerated
- Fits Brand Moen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 101010
- Zoro # G2179886
- UPC # 026508191408
- Country of Origin Germany
- Category Faucet Aerators
Dimensions
Thread Size Type | Male |
Thread Size | 15/16"- 27 UNS -2A |
Details
Item | Aerated Outlet |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerated |
Fits Brand | Moen |
Finish | Chrome |
For Use With | Moen Lavatory Faucets |
Material of Construction | Plastic |
Type | Male |
Flow Rate (GPM) | 1.5 |
Includes | Aerator Insert, Shell |
ADA Compliant | No |
Description
Aerated Outlet, Thread Size Type Male, Thread Size 15/16 In.-27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Valve, Natural Gas (SP12541B)
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 40 (20516LS)
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- ZOELLER Silent Combo Swing Check Valve 1-1/2" (30-0046)
- MOEN Aerator (163847)
- MOEN 1.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (52610)
- MOEN Aerator (149117)
- MOEN Flow Restrictor Kit (316711)
- MOEN Aerator Kit (101120SRS)
- MOEN Aerator Kit in Mediterranean Bronze (101077BRB)
- PLUMB PAK Faucet Aerator Dual Thread (PP28002)
- Moen Faucet Aerators