Shop All Kitchen Faucets
Moen
Adler 1H T/Shw Fct Chrm
Mfr # 82603
Zoro # G8648030
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 8.190 in
- Height 5.430 in
- Length (In.) 10.080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 82603
- Zoro # G8648030
- UPC # 26508271698
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 8.190 in |
Height | 5.430 in |
Length (In.) | 10.080 in |
Details
Finish | Chrome |
Description
Whether you're remodeling your home or simply updating the fixtures this MOEN Adler Single-Handle Tub and Shower Faucet in Chrome is a great choice. Both a lever and knob are included so you can choose which style handle best suits your needs or aesthetic preference. Best of all the Posi-Temp pressure-balancing valve keeps water temperature constant while other people in the house run water so you can enjoy your shower without sudden bursts of hot or cold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MNC8)
- DIXON Gruvlok Grooved Fitting Gasket, 2 in Nominal, Buna-N, Domestic (G200T)
- KOHLER Task Medium Single Basin Sink (80086-2PC-NA)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- MOEN Single Handle Stop Tube, Tub And Shower (10089)
- MOEN Chateau Two-Handle Kitchen Faucet (7906)
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- MOEN SS Pull Kitch Faucet (87035SRS)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet (S73104)
- MOEN Manual, 10-1/2" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (7165SRS)
- DURA FAUCET PULL-DOWN RV KITCHEN FAUCET - VENETIAN BRONZE (DF-NMK503-VB)
- Moen Kitchen Faucets & Accessories