Shop All Shower & Bathtub Parts
Moen
Adjstable Shower Arm, Bn
Mfr # S116BN
Zoro # G206504477
product price: $163.50
/ea
Free Shipping & Returns
$163.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Color Silver
- Height (In.) 3.1
- Width (In.) 5.6
- Length 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S116BN
- Zoro # G206504477
- UPC # 26508349823
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 3.1 |
Width (In.) | 5.6 |
Length | 10.3 |
Details
Item | Shower Arm |
Finish | Brushed Nickel |
Color | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 4" (1056-64)
- 3M AQUA-PURE Cartridge, Filter, Pk2 (5631201)
- EVERGRIND GARBAGE DISPOSAL 5/8HP (E303)
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- MOEN Escutcheon, 141002CSL (141002CSL)
- MOEN Plug Button Kit (152859CSL)
- MOEN 90 Degree Trim Moentrol Shr Chr (TS3715)
- MOEN Triva 5' Curved Shower Rod Chrome (CSR2167CH)
- MOEN Lift Rod Kit (128865ORB)
- MOEN Shower Escutcheon (178755BN)
- KOHLER Rite-Temp Shower Valve Trim (TS74042-4-BN)
- Moen Shower & Bathtub Parts