Shop All Shower & Bathtub Parts
Moen
Adjstable Shower Arm, Bl
Mfr # S116BL
Zoro # G506504665
product price: $179.85
/ea
Free Shipping & Returns
$179.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Length 10
- Width (In.) 5.63
- Height (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S116BL
- Zoro # G506504665
- UPC # 26508349816
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 10 |
Width (In.) | 5.63 |
Height (In.) | 3 |
Details
Item | Shower Arm |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- BLACK SWAN Economy Test Plugs 1-1/2" (17160)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, Steel (CN50)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3018 12 13)
- MOEN Triva Adjustable Curved Shower Rod (CSR2168CH)
- MOEN Cia M-Core 3 Series S/O EP BG (UT3362EPBG)
- MOEN Brantford M-Core 2S S/O Nh Trim Ch (UT2152NH)
- MOEN Greenfield Volume Control Trim in Matte Black (T4402BL)
- MOEN 90 Degree Trim Moentrol Shr Chr (TS3715)
- MOEN Cia POSI Shower Only EP BG (T2262EPBG)
- DELTA Bathtub Wall Set, 42 in L, 30 in W, 60 in H, Polystyrene, Adhesive Installation, White (40184)
- Moen Shower & Bathtub Parts