Moen

Adapter Service Kit


product price: $17.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length (In.) 1.5 in.
  • Width (In.) 1 in.
  • Depth (In.) 1 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 1.5 in.
Width (In.) 1 in.
Depth (In.) 1 in.

Description

  • •Manufactured in China
  • •Covered under Moen's one year warranty for parts
  • •Item dimensions: 1.5 in. x 1 in. x 1 in. (l x w x h)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.