Shop All Automatic Flush Valve
Moen
Ac Flush Valves Power Adapter
Mfr # 104406
Zoro # G301234965
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25 in
- Height 2.75 in
- Length 6.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 104406
- Zoro # G301234965
- UPC # 26508182444
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve
Dimensions
Width | 3.25 in |
Height | 2.75 in |
Length | 6.0 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bowl and Tank, 1.0 gpf, Tornado, Floor Mount, Elongated, Cotton (CST454CUFRG#01)
- VIEGA Street Elbow (26126)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- ZORO SELECT 2" FNPT SS Coupling (4307001168)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- MOEN Button for Flush Valve, Chrome (104524)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- Moen Automatic Flush Valve