Shop All Widespread Bathroom Faucets
Moen
90 Degree Two-Handle Bathroom Faucet in Matte Black
Mfr # TS6721BL
Zoro # G910399376
Free Shipping & Returns
$628.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # TS6721BL
- Zoro # G910399376
- UPC # 26508371008
- Country of Origin United States
- Category Widespread Bathroom Faucets
Details
Color | Black |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Two-handle lever handle makes it easy to adjust the water
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •Complies with American's with Disabilities Act (ADA) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
- •Includes red and blue markings
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PTFE (T02150)
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi (S19-2150GR)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHMU120)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- MOEN Banbury Matte Black Widespread Bathroom Sink Faucet 8 - 16 in. (84947BL)
- MOEN Hilliard Two-Handle High Arc Bathroom Faucet in Chrome (84539)
- MOEN Lindor Chrome Widespread Bathroom Sink Faucet 8 - 16 in. (84504)
- WATER CREATION Water Creation F2-0012-01-PL American 20th Century Classic Widespread Lavatory F2-0012 Faucets - Silver & Chrome (F2-0012-01-PL)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- Moen Bathroom Sink Faucets & Accessories