Shop All Wet Location Lights
Moen
90 Degree Two Globe Bath Light in Matte Black
Mfr # YB8862BL
Zoro # G210399212
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 V
- Length 21.26 in.
- Height 6.38 in.
- Housing Finish Matte Black
- Width 10.24 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8862BL
- Zoro # G210399212
- UPC # 34584038418
- Country of Origin China
- Category Wet Location Lights
Dimensions
Length | 21.26 in. |
Height | 6.38 in. |
Width | 10.24 in. |
Details
Voltage | 110 V |
Housing Finish | Matte Black |
Series | 90 Degree |
Application | Bathroom |
Weight | 5 lbs. |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Supports up to 100 watt max bulbs
- •Two globe
- •UL(r) listed
- •Replacement globes available
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Glazed sockets ensure the socket rings install with ease
- •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •Standard 110 voltage
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- STREAMLIGHT Stinger LED Hl- Light Only- Red (75485)
- MOEN Greenfield Three Globe Bath Light in Brushed Nickel (YB1763BN)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- MOEN Greenfield Four Globe Bath Light in Brushed Gold (YB1764BG)
- MOEN 90 Degree Three Globe Bath Light in Matte Black (YB8863BL)
- MOEN Greenfield Two Globe Bath Light in Brushed Nickel (YB1762BN)
- Moen Wet Location Lights