Shop All Shower & Bathtub Parts
Moen
90 Degree Trim Moentrol Shr Chr
Mfr # TS3715
Zoro # G006898080
product price: $209.55
/ea
Free Shipping & Returns
$209.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width (In.) 7.75
- Length 7.75
- Height (In.) 4.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS3715
- Zoro # G006898080
- UPC # 26508215289
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7.75 |
Length | 7.75 |
Height (In.) | 4.5 |
Details
Item | Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder 30 Towel Bar, Flat Black (BL-TB30 FBL)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 455-06LF 6 in. Hydrant Faucet (196864)
- GROEN Kettle Faucet , 1-1/2" Draw Off Valve (Z009000)
- MOEN Handle Extension Kit (96945BN)
- MOEN Cia Widespread CHR (T6222)
- MOEN Shower Arm Flange (147572BN)
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- MOEN Diverter Kit (14960)
- MOEN Handshower Bracket Brushed Nickel (CLA701BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Hinge, 2 1/4x4, Beveled, Satin Nickel (SHR-H4BV 15)
- Moen Shower & Bathtub Parts