Shop All Toilet Repair Parts
Moen
90 Degree Tank Lever in Matte Black
Mfr # YB8801BL
Zoro # G210399502
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte Black
- Includes Template; Mounting Hardware
- Height 2.75 in.
- Width 3.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8801BL
- Zoro # G210399502
- UPC # 34584038333
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Height | 2.75 in. |
Width | 3.9 in. |
Length | 6.8 in. |
Details
Color | Black |
Finish | Matte Black |
Includes | Template; Mounting Hardware |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Installs easily on most toilet styles
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2277)
- ANDERSON METALS Coupling Brass 1 Fpt (738103-16)
- ZORO SELECT 3" x 2" Butt Weld T304 SS Concentric Reducer (V31W3.0X2.0)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- MOEN Wand Kit Cp (169246)
- MOEN Dc Flush Valve Cap (104455)
- MOEN Electronic Module Bracket Kit (104640)
- MOEN Service Kit (104571)
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- MOEN Voss Tank Lever Brushed Nickel (YB5101BN)
- ZURN Carrier, Cast Iron, 3 (Z1203-NR3)
- Moen Toilet Repair Parts