Shop All Coat Hooks
Moen
90 Degree Single Robe Hook in Matte Black
Mfr # YB8803BL
Zoro # G910399345
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Matte Black
- Depth 1.5 in.
- Color Black
- Hook Base Width 2.1 in.
- Overall Length 3.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB8803BL
- Zoro # G910399345
- UPC # 34584038340
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 1.5 in. |
Hook Base Width | 2.1 in. |
Overall Length | 3.4 in. |
Details
Hook Finish | Matte Black |
Color | Black |
Includes | Template; Mounting Hardware |
Weight | 0.35 lbs. |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 217, Buna N, 0.13 In., PK10 (5JKA5)
- DELTANA Magnetic Door Holder 3" Antique Brass (MDH30U5)
- ZORO SELECT Door Viewer Cover, 9/16" Hole Dia., PR (19-5002PB)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KA)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Bench Hall Tree Set, Gray (ANCT030940)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf, Gray (ANCT0940)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Bright Brass Finish (571B3)
- HICKORY HARDWARE Coat Hook Triple 5/8 Inch Center to Center (P25026-CH)
- Moen Coat Hooks