Shop All Toilet Paper Dispensers & Holders
Moen
90 Degree Pivoting Paper Holder in Matte Black
Mfr # YB8808BL
Zoro # G710399323
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Series 90 Degree
- Finish Matte Black
- Length 9.1 in.
- Width 3.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8808BL
- Zoro # G710399323
- UPC # 34584038371
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 9.1 in. |
Width | 3.6 in. |
Depth | 2.5 in. |
Details
Color | Black |
Product Series | 90 Degree |
Finish | Matte Black |
Includes | Template; Mounting Hardware |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Pivoting paper holder
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC886G)
- SAFEGUARD 1200 ml Foam Hand Soap Refill Cartridge, 4 PK (47435)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black, 60 in L Handle (90646)
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- MOEN Doux Pivoting Paper Holder (YB0208CH)
- MOEN Greenfield Pivoting Paper Holder in Brushed Gold (YB1708BG)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- SOFPULL Dispenser, f/BathTissue, CenterPull, 6-3/4"x10-1/2"x10-1/2", SKE (GPC56501)
- Moen Toilet Paper Dispensers & Holders