Shop All Wet Location Lights
Moen
90 Degree One Globe Bath Light in Matte Black
Mfr # YB8861BL
Zoro # G810399209
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 V
- Length 11.9 in.
- Height 6.4 in.
- Width 7.9 in.
- Series 90 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8861BL
- Zoro # G810399209
- UPC # 34584038401
- Country of Origin China
- Category Wet Location Lights
Dimensions
Length | 11.9 in. |
Height | 6.4 in. |
Width | 7.9 in. |
Details
Voltage | 110 V |
Series | 90 Degree |
Housing Finish | Matte Black |
Color | Black |
Application | Bathroom |
Weight | 2.65 lbs. |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Supports up to 100 watt max bulbs
- •One globe
- •UL(r) listed
- •Replacement globes available
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Glazed sockets ensure the socket rings install with ease
- •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •Standard 110 voltage
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34023-12PK)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- SATCO 9W LED DW LP DL - 4 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11560)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- MOEN Greenfield One Globe Bath Light in Chrome (YB1761CH)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- MOEN Greenfield Two Globe Bath Light in Brushed Nickel (YB1762BN)
- MOEN Greenfield Three Globe Bath Light in Brushed Nickel (YB1763BN)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- Moen Wet Location Lights